Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO9508

  • Zoro # G7660031


product price: $28.69
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9508
Zoro #
G7660031
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
69.70mm
Pitch Diameter Limit
6H
Thread Length
12.00mm
Tap Thread Size
M5-0.8
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.40 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Shank Length
45.00 mm
Square Size
3.81 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
VT-SPO
Tap Grouping
Tap
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Pitch
0.80 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
WP42EG
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
6H
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 69.7 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.