Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 13180

  • Zoro # G7699085


product price: $12.29
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13180
Zoro #
G7699085
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Thread Length
1-1/4"
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Square Size
0.2860 in
65% Thread Drill Size
R
Shank Length
1 11/16 in
55% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
Oxide
Tap Grouping
Tap
List Number
5301/2301
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
5301/2301
Threads per Inch
24
Primary Material Application ISO Code
K, M, N, P, S
Shank Type - Machining
Straight
Extended Neck
No
Measurement System
Fractional Inch
Primary Material Application
All Materials
Thread Standard
UNF, UNJF
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.