Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 13344

  • Zoro # G7698577


product price: $62.39
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13344
Zoro #
G7698577
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-10
Thread Length
2"
Pitch Diameter Limit
H5
Square Size
0.4420 in
Shank Length
2 1/4 in
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
5301/2301
Standards
USCTI 302A
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5301/2301
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Threads per Inch
10
Thread Standard
UNC, UNJC
Secondary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel
Shank Type - Machining
Straight
Thread Limit
H5
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.