Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5362671

  • Zoro # G2153487


product price: $35.79
/ea

Key Features

Shank Dia.
3.5810mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362671
Zoro #
G2153487
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.5810mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.30mm
Thread Length
14.80mm
Pitch Diameter Limit
H3
Tap Thread Size
M3-0.5
Size
M3
Thread Size
M3x0.5
55% Thread Drill Size
#37
Shank Length
30.20 mm
65% Thread Drill Size
#38
Square Size
2.74 mm
75% Thread Drill Size
2.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiN
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
8351
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Material Grade - Machining
WU41EG
Thread Limit
D3
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
0.50 mm
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric Fine, Overall Length 49.30 mm, HSS-E, TiN, Right Hand, Thread Length 14.80 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.