Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5362676

  • Zoro # G1003667


product price: $26.19
/ea

Key Features

Shank Dia.
3.57mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362676
Zoro #
G1003667
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.57mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
50.80mm
Tap Thread Size
M3.5-0.6
Thread Length
9.50mm
Square Size
2.74 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
Shank Length
32.50 mm
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Standards
ANSI, USCTI
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Spiral Direction
Neutral
Series
VT-SPO
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
0.60 mm
Thread Limit
D4
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Fine
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8351

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.5 mm, Cobalt, Black Oxide, Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.