Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5362677

  • Zoro # G6457595


product price: $32.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362677
Zoro #
G6457595
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
51.00mm
Thread Length
10.00mm
Tap Thread Size
M3.5-0.6
Thread Size
M3.5x0.6
Square Size
2.74 mm
75% Thread Drill Size
2.90 mm
65% Thread Drill Size
3.00 mm
Shank Length
32.50 mm
55% Thread Drill Size
#31
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, USCTI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
0.60 mm
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8351TC

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.50 mm, HSS-E, TiCN, Right Hand, Thread Length 9.70 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.