Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5362699

  • Zoro # G2175126


product price: $31.39
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362699
Zoro #
G2175126
UPC #
04050839453696
Country of Origin
United States

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Thread Length
13.00mm
Tap Thread Size
M5-0.8
Shank Length
37.10 mm
65% Thread Drill Size
4.30 mm
Square Size
3.81 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Tap Grouping
Tap
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric Fine
Thread Pitch
0.80 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
WU41EG
Thread Limit
D4
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
8351
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.