Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5362714

  • Zoro # G0464466


product price: $28.89
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362714
Zoro #
G0464466
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.05mm
Thread Length
17.46mm
Tap Thread Size
M8-1
Square Size
5.99 mm
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Shank Length
40.20 mm
75% Thread Drill Size
7.00 mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Shank Type - Machining
Straight
Spiral Direction
Neutral
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00 mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
List Number
8351
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 68.7 mm, Cobalt, Black Oxide, Right Hand, Thread Length 17.5 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.