Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5364725

  • Zoro # G6748734


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364725
Zoro #
G6748734
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Thread Length
1-1/2"
Shank Dia.
0.800"
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm
Thread Size
1"-8
55% Thread Drill Size
29/32 in
Square Size
0.5970 in
Shank Length
2 17/32 in
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
8
Primary Material Application ISO Code
P
Extended Neck
Yes
Series
VT-SFT
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
WU41EG
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Steel
Class of Fit
2B
Number of Pieces
1
List Number
8301T

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Cobalt High Speed Steel, TiN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.