Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5365784

  • Zoro # G3664552


product price: $18.29
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5365784
Zoro #
G3664552
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
17/32"
Square Size
0.1500 in
Thread Size
#10-24
Shank Length
1 7/32 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Thread Limit
H5
Primary Material Application ISO Code
K, M, P
Threads per Inch
24
Thread Standard
UNC
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
8301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.