Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5366406

  • Zoro # G7200602


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366406
Zoro #
G7200602
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
1-1/2"
Tap Thread Size
1"-8
Square Size
0.5970 in
Thread Size
1"-8
55% Thread Drill Size
29/32 in
75% Thread Drill Size
22.25 mm
Shank Length
2 17/32 in
65% Thread Drill Size
57/64 in
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
WP42EG
Thread Standard
UNC
Threads per Inch
8
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Helix Angle
0 Degrees
List Number
8301TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.