Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 5366483

  • Zoro # G1275172


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5366483
Zoro #
G1275172
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39mm
Thread Length
27.78mm
Tap Thread Size
M18-1.5
Pitch Diameter Limit
D6
Size
M18
Shank Length
54.40 mm
Square Size
10.24 mm
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50 mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
8351
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI, USCTI
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Measurement System
Metric
Extended Neck
Yes
Thread Limit
D6
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102.4 mm, Cobalt, Black Oxide, Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.