Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5367034

  • Zoro # G3386844


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367034
Zoro #
G3386844
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-10
Thread Length
1-13/64"
Pitch Diameter Limit
H3
Size
3/4
55% Thread Drill Size
17.20 mm
Square Size
0.4390 in
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Shank Length
2 5/32 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Number of Pieces
1
List Number
8301
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Limit
H3
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Material Grade - Machining
WP49EG
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
10
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.