Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5367068

  • Zoro # G6827317


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367068
Zoro #
G6827317
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-9
Thread Length
1-11/32"
Square Size
0.5200 in
Thread Size
7/8"-9
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
Shank Length
2 3/8 in
65% Thread Drill Size
25/32 in
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Threads per Inch
9
Series
VT-SPO
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H4
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
8301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.