Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5367304

  • Zoro # G1613491


product price: $38.39
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367304
Zoro #
G1613491
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
D10
Thread Length
19.05mm
Size
M10
55% Thread Drill Size
9.10 mm
Square Size
7.21 mm
75% Thread Drill Size
0.3438 in
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
Shank Length
35.80 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI, USCTI
List Number
8351
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Limit
D5
Thread Standard
Metric Fine
Thread Pitch
1.25 mm
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.1 mm, Cobalt, Black Oxide, Right Hand, Thread Length 18.9 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.