Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 12044

  • Zoro # G1966684


product price: $12.29
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12044
Zoro #
G1966684
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Size
3/8
75% Thread Drill Size
0.3125 in
55% Thread Drill Size
8.40 mm
Shank Length
1 11/16 in
Square Size
0.2860 in
65% Thread Drill Size
P
Thread Size
3/8"-16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
List Number
7301
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
7301
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Thread Limit
H2
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H2, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.