Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 12048

  • Zoro # G1133246


product price: $20.79
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12048
Zoro #
G1133246
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Size
1/2
75% Thread Drill Size
0.4219 in
Shank Length
1 23/32 in
Square Size
0.2750 in
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
7301
Tap Finish
Uncoated
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
7301
Extended Neck
Yes
Thread Limit
H2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
13
Thread Standard
UNC
Class of Fit
JIS 2
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H2, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.