Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 13154

  • Zoro # G0358714


product price: $12.19
/ea

Key Features

Shank Dia.
0.2550"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13154
Zoro #
G0358714
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2550"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Size
1/4
75% Thread Drill Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Square Size
0.1910 in
Thread Size
1/4"-20
Shank Length
1 1/2 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Series
5301/2301
Cutting Direction - Machining
Right Hand
Extended Neck
No
Threads per Inch
20
Spiral Direction
Neutral
Primary Material Application
All Materials
Thread Limit
H3
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P, S
Thread Standard
UNC, UNJC
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301S

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.