Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 13166

  • Zoro # G7695171


product price: $14.69
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13166
Zoro #
G7695171
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Shank Length
1 9/16 in
Thread Size
5/16"-18
75% Thread Drill Size
F
Square Size
0.2380 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
List Number
5301/2301
Standards
USCTI 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5301/2301
Measurement System
Fractional Inch
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, P, S
Thread Standard
UNC, UNJC
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
H3
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.