Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 13305

  • Zoro # G7698665


product price: $17.39
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13305
Zoro #
G7698665
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H1
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Shank Length
1 11/16 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in
75% Thread Drill Size
0.3125 in
65% Thread Drill Size
P

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
List Number
5301/2301
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5301/2301
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Thread Limit
H1
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
UNC, UNJC
Measurement System
Fractional Inch
Extended Neck
No
Threads per Inch
16
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H1, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.