Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 13307

  • Zoro # G2372526


product price: $14.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13307
Zoro #
G2372526
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in
75% Thread Drill Size
0.3125 in
Shank Length
1 11/16 in
65% Thread Drill Size
P
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Threads per Inch
16
Thread Limit
H3
Series
5301/2301
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Standard
UNC, UNJC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.