Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 13315

  • Zoro # G7698656


product price: $14.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13315
Zoro #
G7698656
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H4
Tap Thread Size
3/8"-24
Shank Length
1 11/16 in
Thread Size
3/8"-24
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Square Size
0.2860 in
55% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI 302A
Tap Grouping
Tap
Number of Pieces
1
List Number
5301/2301
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5301/2301
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
24
Thread Standard
UNF, UNJF
Extended Neck
No
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Limit
H4
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.