Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 13325

  • Zoro # G7698586


product price: $21.59
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13325
Zoro #
G7698586
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Pitch Diameter Limit
H5
Tap Thread Size
7/16"-20
Shank Length
1 23/32 in
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Square Size
0.2420 in
75% Thread Drill Size
9.95 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Uncoated
List Number
5301/2301
Tap Thread Type
UNC
Standards
USCTI 302A
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5301/2301
Secondary Material Application ISO Code
K, M, N
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
20
Extended Neck
No
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Thread Standard
UNF, UNJF
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.