Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 13340

  • Zoro # G7698708


product price: $41.39
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13340
Zoro #
G7698708
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H5
Thread Length
1-13/16"
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Shank Length
2 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5301/2301
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
5301/2301
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Limit
H5
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNC, UNJC
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
K, M, N
Threads per Inch
11
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel
Extended Neck
No
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.