Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 13397

  • Zoro # G0542421


product price: $40.49
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13397
Zoro #
G0542421
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.28mm
Tap Thread Size
M14-2
Thread Length
42.07mm
Square Size
0.3220 in
55% Thread Drill Size
12.50 mm
Shank Length
1 29/32 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
Thread Size
M14x2
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
2.00 mm
Thread Standard
Metric
Thread Limit
D7
Series
5351/2351
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
List Number
5351
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.06 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.