Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5362723

  • Zoro # G2580076


product price: $34.19
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362723
Zoro #
G2580076
UPC #
04050839455676
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.05mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Thread Length
17.46mm
Size
M8
Thread Size
M8x1.25
Square Size
5.99 mm
Shank Length
40.30 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
8351
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Shank Type - Machining
Straight
Thread Limit
D5
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Fine
Thread Pitch
1.25 mm
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WU41EG
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 68.9 mm, Cobalt, TiN, Right Hand, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.