Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5365975

  • Zoro # G3690251


product price: $35.19
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5365975
Zoro #
G3690251
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
3/4"
Tap Thread Size
3/8"-16
Square Size
0.2840 in
Shank Length
1 1/4 in
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
Thread Size
3/8"-16
65% Thread Drill Size
P
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Threads per Inch
16
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
8301TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.