Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5366134

  • Zoro # G6822322


product price: $63.39
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366134
Zoro #
G6822322
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-12
Thread Length
63/64"
65% Thread Drill Size
12.50 mm
Square Size
0.3190 in
Thread Size
9/16"-12
Shank Length
1 27/32 in
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, USCTI
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
12
Primary Material Application ISO Code
P
Extended Neck
Yes
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Thread Limit
H3
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301T

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Cobalt, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.