Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5366136

  • Zoro # G7007332


product price: $55.99
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366136
Zoro #
G7007332
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
63/64"
Tap Thread Size
9/16"-18
Square Size
0.3190 in
Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90 mm
Shank Length
1 27/32 in
65% Thread Drill Size
33/64 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Series
VT-SPO
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Threads per Inch
18
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.