Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5366141

  • Zoro # G7071111


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366141
Zoro #
G7071111
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-5/64"
Tap Thread Size
5/8"-11
Thread Size
5/8"-11
Shank Length
1 29/32 in
55% Thread Drill Size
14.20 mm
Square Size
0.3570 in
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H3
Material Grade - Machining
WP42EG
Spiral Direction
Neutral
Threads per Inch
11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Fractional Inch
Series
VT-SPO
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301TC

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.