Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5366475

  • Zoro # G1991771


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.19mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366475
Zoro #
G1991771
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.84mm
Pitch Diameter Limit
D6
Thread Length
27.78mm
Tap Thread Size
M16-1.5
Size
M16
65% Thread Drill Size
14.70 mm
Shank Length
48.80 mm
75% Thread Drill Size
14.50 mm
Square Size
9.07 mm
Thread Size
M16x1.5
55% Thread Drill Size
14.90 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, USCTI
Tap Grouping
Tap
Tap Finish
Oxide
List Number
8351
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Measurement System
Metric
Thread Pitch
1.50 mm
Thread Limit
D6
Thread Standard
Metric Fine
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 96.8 mm, Cobalt, Black Oxide, Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.