Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5366476

  • Zoro # G7146045


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366476
Zoro #
G7146045
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Thread Length
28.00mm
Tap Thread Size
M16-1.5
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50 mm
Shank Length
48.80 mm
Square Size
9.07 mm
Thread Size
M16x1.5
Size
M16
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, USCTI
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP42EG
Measurement System
Metric
Extended Neck
Yes
Thread Limit
D6
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Thread Standard
Metric Fine
Class of Fit
2B
Helix Angle
0 Degrees
List Number
8351TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 96.8 mm, Cobalt, TiCN, Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.