Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5366487

  • Zoro # G0273217


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366487
Zoro #
G0273217
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39mm
Thread Length
27.78mm
Tap Thread Size
M18-2.5
Pitch Diameter Limit
D7
Size
M18
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
Square Size
10.24 mm
Shank Length
54.40 mm
65% Thread Drill Size
5/8 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
8351
Standards
ANSI, USCTI
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Limit
D7
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Measurement System
Metric
Thread Pitch
2.50 mm
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 102.4 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.