Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5366965

  • Zoro # G2879843


product price: $37.29
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366965
Zoro #
G2879843
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Thread Length
57/64"
Size
7/16
Shank Length
1 21/32 in
Thread Size
7/16"-14
75% Thread Drill Size
U
Square Size
0.2390 in
55% Thread Drill Size
W
65% Thread Drill Size
V

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
8301
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
UNC
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
14
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.