Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5366978

  • Zoro # G0864491


product price: $37.29
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366978
Zoro #
G0864491
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Thread Length
57/64"
Size
7/16
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Shank Length
1 21/32 in
Square Size
0.2390 in
75% Thread Drill Size
9.95 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Series
VT-SPO
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.