Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5367076

  • Zoro # G6567014


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367076
Zoro #
G6567014
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-14
Thread Length
1-11/32"
55% Thread Drill Size
20.90 mm
Shank Length
2 3/8 in
75% Thread Drill Size
20.40 mm
65% Thread Drill Size
13/16 in
Square Size
0.5200 in
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNF
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Series
VT-SPO
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Material Grade - Machining
WP42EG
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301TC

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Cobalt, TiCN, Right Hand, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.