Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5367305

  • Zoro # G7040616


product price: $50.39
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367305
Zoro #
G7040616
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
19.00mm
Tap Thread Size
M10-1.25
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
75% Thread Drill Size
0.3438 in
65% Thread Drill Size
8.90 mm
Shank Length
35.80 mm
Square Size
7.21 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Thread Limit
D5
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
8351TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.1 mm, Cobalt, TiCN, Right Hand, Thread Length 18.9 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.