Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5367355

  • Zoro # G2003303


product price: $52.15
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367355
Zoro #
G2003303
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.72mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.75
Thread Length
23.81mm
Size
M12
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Square Size
6.91 mm
Thread Size
M12x1.75
Shank Length
41.70 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
List Number
8351
Standards
ANSI, USCTI
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
D6
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Thread Pitch
1.75 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, Cobalt, Black Oxide, Right Hand, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.