Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5367356

  • Zoro # G2270712


product price: $59.79
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367356
Zoro #
G2270712
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D11
Thread Length
24.00mm
Size
M12
Square Size
6.91 mm
Shank Length
41.70 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI, USCTI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
8351TC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Pitch
1.75 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Thread Limit
D6
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, Cobalt, TiCN, Right Hand, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.