Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5367362

  • Zoro # G6448531


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367362
Zoro #
G6448531
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Thread Length
25.00mm
Tap Thread Size
M14-1.5
75% Thread Drill Size
12.50 mm
Shank Length
47.00 mm
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Square Size
8.10 mm
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
ANSI, USCTI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Thread Limit
D6
Extended Neck
Yes
Material Grade - Machining
WP42EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Series
VT-SPO
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
8351TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 91.2 mm, Cobalt, TiCN, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.