Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5367364

  • Zoro # G3289885


product price: $62.39
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367364
Zoro #
G3289885
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.28mm
Tap Thread Size
M14-2
Thread Length
25.40mm
Pitch Diameter Limit
D7
Size
M14
75% Thread Drill Size
12.00 mm
Shank Length
47.00 mm
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Square Size
8.10 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
8351
Tap Finish
Oxide
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
D7
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
2.00 mm
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91.2 mm, Cobalt, Black Oxide, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.