Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5367365

  • Zoro # G7237781


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367365
Zoro #
G7237781
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Tap Thread Size
M14-2
Thread Length
25.00mm
65% Thread Drill Size
31/64 in
Shank Length
47.00 mm
55% Thread Drill Size
12.50 mm
Square Size
8.10 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI, USCTI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
2.00 mm
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D7
Series
VT-SPO
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8351TC

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91.2 mm, Cobalt, TiCN, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.