Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # GT005006

  • Zoro # G7700318


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005006
Zoro #
G7700318
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Thread Length
22.00mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Square Size
8.00 mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
GT00
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Thread Standard
Metric Fine
Spiral Direction
Neutral
Material Grade - Machining
WP31MG
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.