Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # GT005008

  • Zoro # G7700360


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT005008
Zoro #
G7700360
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
26.00mm
Tap Thread Size
M14-2
Shank Length
84.00 mm
Thread Size
M14x2
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Square Size
9.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Pitch
2.00 mm
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Series
GT00
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Measurement System
Metric
Material Grade - Machining
WP31MG
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, TiN, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 12.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.