Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # GT005015

  • Zoro # G7700476


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT005015
Zoro #
G7700476
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
22.00mm
Tap Thread Size
M12-1.25
Square Size
7.00 mm
65% Thread Drill Size
10.94 mm
Shank Length
78.00 mm
75% Thread Drill Size
10.78 mm
Thread Size
M12x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 374
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Spiral Direction
Neutral
Material Grade - Machining
WP31MG
Primary Material Application ISO Code
P
Thread Limit
6HX
Measurement System
Metric
Thread Pitch
1.25 mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Series
GT00
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100 mm, Powdered Metal, TiN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 10.78 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.