Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # GT005016

  • Zoro # G7700449


product price: $118.99
/ea
Sold in multiples of 5 for $594.95
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005016
Zoro #
G7700449
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.5
Thread Length
22.00mm
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Shank Length
78.00 mm
75% Thread Drill Size
10.50 mm
Square Size
7.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 374
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Primary Material Application
Steel
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
1.50 mm
Series
GT00
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
WP31MG
Primary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
GT00
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E-PM, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.