Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # GT145004

  • Zoro # G7651920


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT145004
Zoro #
G7651920
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1
Thread Length
17.00mm
Shank Length
50.00 mm
75% Thread Drill Size
5.00 mm
Drill Bit Size
0.1969 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN/DLC
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN35MG
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Thread Pitch
1.00 mm
Thread Standard
Metric
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Series
GT14
Primary Material Application ISO Code
S
Thread Limit
6HX
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT14

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 5.00 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.