Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # GT145007

  • Zoro # G7652009


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT145007
Zoro #
G7652009
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
24.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Drill Bit Size
0.4016 in
Square Size
7.00 mm
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Shank Length
86.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiN/DLC
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Material Grade - Machining
WN35MG
Thread Limit
6HX
Series
GT14
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Thread Pitch
1.75 mm
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT14

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.