Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # GT705008

  • Zoro # G7651896


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT705008
Zoro #
G7651896
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Thread Length
27.00mm
Square Size
9.00 mm
65% Thread Drill Size
9/16 in
Shank Length
83.00 mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Thread Size
M16x2
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Tap Finish
DLC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application ISO Code
N
Powdered Metal Base Material
Cobalt
Spiral Direction
Neutral
Thread Limit
6H
Measurement System
Metric
Series
GT70
Thread Pitch
2.00 mm
Material Grade - Machining
WN48EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT70

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, DLC, Right Hand, Thread Length 27 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.