Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5029

  • Zoro # G3622805


product price: $17.29
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5029
Zoro #
G3622805
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-36
Thread Length
29/64"
Shank Length
1 3/16 in
55% Thread Drill Size
#27
Thread Size
#8-36
Square Size
0.1290 in
65% Thread Drill Size
9/64 in
75% Thread Drill Size
#29
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Pipe
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Thread Limit
H2
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
36
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 7/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.